Motion
09185 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"150Y GRIT

3M
09185 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"150Y GRIT

3M™ Regalite™ Resin Bond Cloth Belts 09185, 3M761D, 11.875 in x 29.5 in 150Y Grit
MI ITEM #03170943
MFR #09185 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"150Y GRIT
List Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09185 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"150Y GRIT

3M™ Regalite™ Resin Bond Cloth Belts 09185, 3M761D, 11.875 in x 29.5 in 150Y Grit
MI ITEM #03170943
MFR #09185 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"150Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.75/each for your price

Overview

Mfr description
09185 REGALITE RESIN BOND CLOTH BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    11-7/8 in
  • Backing Material
    Cloth
  • Grade
    Fine
  • Manufacturer Stock Number
    70070973592
  • Manufacturer Upc Number
    00051115091858
  • UPC_NO
    00051115091858
  • Overall Length
    29.5 in
  • Overall Width
    11.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text