Motion
09188 FLOOR SURFACING DISCS 36 GRIT 6"X.3125"

3M
09188 FLOOR SURFACING DISCS 36 GRIT 6"X.3125"

Floor Pad - Resinite™ Abrasive Material, 6 in Overall Diameter
MI ITEM #03170945
MFR #09188 FLOOR SURFACING DISCS 36 GRIT 6"X.3125"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09188 FLOOR SURFACING DISCS 36 GRIT 6"X.3125"

Floor Pad - Resinite™ Abrasive Material, 6 in Overall Diameter
MI ITEM #03170945
MFR #09188 FLOOR SURFACING DISCS 36 GRIT 6"X.3125"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    0.3125 in
  • Overall Diameter
    6 in
  • Weight
    0.054 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    70070973626
  • Manufacturer Upc Number
    00051115091889
  • UPC_NO
    00051115091889

Overview

Mfr description
09188 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought