1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100062984 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727086, 1 IN X 1 IN
Standard Abrasives™ Surface Conditioning Band 727086, 1 in x 1 in CRS, 10 per inner 100 per case
MI ITEM #
03170952
MFR #
7100062984 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727086, 1 IN X 1 IN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
3M 7100062984 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727086, 1 IN X 1 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100062984 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727086, 1 IN X 1 IN
Standard Abrasives™ Surface Conditioning Band 727086, 1 in x 1 in CRS, 10 per inner 100 per case
MI ITEM #
03170952
MFR #
7100062984 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727086, 1 IN X 1 IN
Mfr description
7100062984 STANDARD ABRASIVES SURFACE
For industrial/occupational use only. Not for consumer sale or use.
Fast rate of cut from unique RC material
Versatile range of sizes available, uniquely suited to fit where belts cannot access
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.025 lb
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00051115376764
UPC_NO
00051115376764
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items