Motion
09232 REGALITE FLOOR SURFACING BELTS 36Y GRIT 7-7/8"X29-1/2"

3M
09232 REGALITE FLOOR SURFACING BELTS 36Y GRIT 7-7/8"X29-1/2"

3M™ Regalite™ Floor Surfacing Belts 09232, 36Y Grit, 7-7/8 in x 29-1/2 in
MI ITEM #03170957
MFR #09232 REGALITE FLOOR SURFACING BELTS 36Y GRIT 7-7/8"X29-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09232 REGALITE FLOOR SURFACING BELTS 36Y GRIT 7-7/8"X29-1/2"

3M™ Regalite™ Floor Surfacing Belts 09232, 36Y Grit, 7-7/8 in x 29-1/2 in
MI ITEM #03170957
MFR #09232 REGALITE FLOOR SURFACING BELTS 36Y GRIT 7-7/8"X29-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09232 REGALITE FLOOR SURFACING BELTS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    7-7/8 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    70071066370
  • Manufacturer Upc Number
    00051115092329
  • UPC_NO
    00051115092329
  • Color
    Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text