Motion
09239

3M
09239

Regalite™ Coated Surface Conditioning Belt - 500 Grit, Ceramic Material, Paper Backing Material, 29-1/2 in Belt Length, 9-7/8 in Belt Width
Mi Item #03170964
MFR #09239
Price$33.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09239

Regalite™ Coated Surface Conditioning Belt - 500 Grit, Ceramic Material, Paper Backing Material, 29-1/2 in Belt Length, 9-7/8 in Belt Width
Mi Item #03170964
MFR #09239

Mfr description
09239 REGALITE FLOOR SURFACING BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.91/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Belt Length
    29-1/2 in
  • Belt Width
    9-7/8 in
  • Outside Diameter
    5.0000 in, 125 mm
  • Overall Diameter
    5.0000 in, 125 mm
  • Overall Length
    29.5 in
  • Overall Width
    9.875 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Surface Conditioning
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Color
    Purple
  • Grade
    Coarse
  • Grit Number
    500
  • Manufacturer Stock Number
    70071067840
  • Manufacturer Upc Number
    00051115092398
  • Product Types
    Disc
  • Quick Change
    Yes
  • UPC_NO
    00051115092398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)