Motion
09272 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I 50 GRIT

3M
09272 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I 50 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170980
MFR #09272 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I 50 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09272 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I 50 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170980
MFR #09272 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I 50 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09272 REGALITE FLOOR SURFACING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Overall Diameter
    7 in
  • Center Hole Diameter
    7/8 in
  • Color
    Purple
  • Manufacturer Stock Number
    70070994119
  • Manufacturer Upc Number
    00051115092725
  • UPC_NO
    00051115092725
  • Weight
    0.052 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text