Motion
09275 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P100 GRIT

3M
09275 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P100 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170983
MFR #09275 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P100 GRIT
List Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09275 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P100 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170983
MFR #09275 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P100 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.64/each for your price

Overview

Mfr description
09275 REGALITE FLOOR SURFACING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Runs Cool
  • Cuts Fast
  • Lasts Long
  • Saves Time
  • Boosts Productivity
  • 100 Grit

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Overall Diameter
    7 in
  • Center Hole Diameter
    7/8 in
  • Color
    Purple
  • Manufacturer Stock Number
    70070994143
  • Manufacturer Upc Number
    00051115092756
  • UPC_NO
    00051115092756
  • Weight
    0.038 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text