Motion
09299 REGALITE FLOOR SURFACING DISC 7"X5/16" 752I P100 GRIT

3M
09299 REGALITE FLOOR SURFACING DISC 7"X5/16" 752I P100 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170989
MFR #09299 REGALITE FLOOR SURFACING DISC 7"X5/16" 752I P100 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09299 REGALITE FLOOR SURFACING DISC 7"X5/16" 752I P100 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170989
MFR #09299 REGALITE FLOOR SURFACING DISC 7"X5/16" 752I P100 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09299 REGALITE FLOOR SURFACING DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Overall Diameter
    7 in
  • Center Hole Diameter
    5/16 in
  • Color
    Purple
  • Manufacturer Stock Number
    70070994200
  • Manufacturer Upc Number
    00051115092992
  • UPC_NO
    00051115092992
  • Weight
    0.039 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text