Motion
09306 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P120 GRIT

3M
09306 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P120 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170996
MFR #09306 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P120 GRIT
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09306 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P120 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 7 in Overall Diameter
MI ITEM #03170996
MFR #09306 REGALITE FLOOR SURFACING DISC 7"X7/8" 752I P120 GRIT

Mfr description
09306 REGALITE FLOOR SURFACING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.64/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Overall Diameter
    7 in
  • Weight
    0.042 lb

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Color
    Purple
  • Manufacturer Stock Number
    70070994275
  • Manufacturer Upc Number
    00051115093067
  • UPC_NO
    00051115093067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)