Motion
09308 REGALITE FLOOR SURFACING DISC 6-7/8"X7/8" 752I P120 GRIT

3M
09308 REGALITE FLOOR SURFACING DISC 6-7/8"X7/8" 752I P120 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 6-7/8 in Overall Diameter
MI ITEM #03170998
MFR #09308 REGALITE FLOOR SURFACING DISC 6-7/8"X7/8" 752I P120 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09308 REGALITE FLOOR SURFACING DISC 6-7/8"X7/8" 752I P120 GRIT

Regalite™ Floor Pad - Purple Color, Ceramic Alumina Abrasive Material, 6-7/8 in Overall Diameter
MI ITEM #03170998
MFR #09308 REGALITE FLOOR SURFACING DISC 6-7/8"X7/8" 752I P120 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09308 REGALITE FLOOR SURFACING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Overall Diameter
    6-7/8 in
  • Center Hole Diameter
    7/8 in
  • Color
    Purple
  • Manufacturer Stock Number
    70070994291
  • Manufacturer Upc Number
    00051115093081
  • UPC_NO
    00051115093081
  • Weight
    0.036 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text