Motion
09321 REGALITE FLOOR SURFACING ROLLS 12"X50YD 752I P100 GRIT

3M
09321 REGALITE FLOOR SURFACING ROLLS 12"X50YD 752I P100 GRIT

3M™ Regalite™ Floor Surfacing Rolls 09321, 12 in x 50 yd, 752I, P100 Grit
MI ITEM #03171010
MFR #09321 REGALITE FLOOR SURFACING ROLLS 12"X50YD 752I P100 GRIT
List Price$461.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09321 REGALITE FLOOR SURFACING ROLLS 12"X50YD 752I P100 GRIT

3M™ Regalite™ Floor Surfacing Rolls 09321, 12 in x 50 yd, 752I, P100 Grit
MI ITEM #03171010
MFR #09321 REGALITE FLOOR SURFACING ROLLS 12"X50YD 752I P100 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.32/each for your price

Overview

Mfr description
09321 REGALITE FLOOR SURFACING ROLLS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Roll Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    12 in
  • Roll Width
    12 in
  • Grade
    Medium
  • Manufacturer Stock Number
    70070994531
  • Manufacturer Upc Number
    00051115093210
  • UPC_NO
    00051115093210
  • Color
    Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought