Motion
11530 ULTRA FAST ANCHORS UFA-16 3/4"X16"

3M
11530 ULTRA FAST ANCHORS UFA-16 3/4"X16"

3M™ Ultra Fast Anchors UFA-16, 3/4 in x 16 in, (40 each/bag) 400 eaches/case
Mi Item #03171012
MFR #11530 ULTRA FAST ANCHORS UFA-16 3/4"X16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11530 ULTRA FAST ANCHORS UFA-16 3/4"X16"

3M™ Ultra Fast Anchors UFA-16, 3/4 in x 16 in, (40 each/bag) 400 eaches/case
Mi Item #03171012
MFR #11530 ULTRA FAST ANCHORS UFA-16 3/4"X16"

Mfr description
11530 ULTRA FAST ANCHORS UFA-16 3/4"X16"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for anchoring the 3M™ Fire Barrier Ultra Plastic Pipe Device to walls and floor/ceiling assemblies quickly and permanently
  • Works with tabs on 3M Ultra Plastic Pipe Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16 in
  • Overall Length
    16 in
  • Overall Width
    0.75 in
  • Weight
    0.037 lb

Details

  • Manufacturer Upc Number
    00051115115301
  • Material
    Plastic
  • Minimum Order Quantity
    400
  • Product Types
    Hardware
  • Type
    Anchor
  • UPC_NO
    00051115115301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)