Motion
11538 FIRE BARRIER WATER TIGHT SEALANT 1003 SL 10.1 FL. OZ. CART

3M
11538 FIRE BARRIER WATER TIGHT SEALANT 1003 SL 10.1 FL. OZ. CART

3M™ Fire Barrier Water Tight Sealant 1003 SL, Gray, 10.1 fl oz Cartridge, 12/case
MI ITEM #03171014
MFR #11538 FIRE BARRIER WATER TIGHT SEALANT 1003 SL 10.1 FL. OZ. CART
List Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11538 FIRE BARRIER WATER TIGHT SEALANT 1003 SL 10.1 FL. OZ. CART

3M™ Fire Barrier Water Tight Sealant 1003 SL, Gray, 10.1 fl oz Cartridge, 12/case
MI ITEM #03171014
MFR #11538 FIRE BARRIER WATER TIGHT SEALANT 1003 SL 10.1 FL. OZ. CART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.65/each for your price

Overview

Mfr description
11538 FIRE BARRIER WATER TIGHT SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Meets UL Water Leakage Test, W Rating (Class 1 requirements)
  • Self-leveling formula is optimal for horizontal applications, eliminating the need for tooling
  • Offers compression and extension capability of ±31% for dynamic and static construction joints
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistance tested for construction joint (including curtain wall) systems in accordance with ASTM E 1966 (UL 2079), ASTM E 2307
  • Single component sealer is ready to use with no mixing required
  • Neutral cure – delivers higher adhesion with very little odor
  • Halogen-free formula helps control spread of noxious gasses, smoke and flame
  • Sealant is paintable with primer
  • Excellent caulk rate and sealant can be applied with conventional caulking equipment
  • Exceptional weatherability for durability during construction
  • Minimizes noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly)
  • Formulated as a re-enterable and repairable solution

Specifications

  • Type
    Sealant
  • Container Size
    10.1 fl oz
  • Intumescent Firestop
    No
  • Fire Rating
    3 h
  • Container Type
    Cartridge
  • Color
    Gray
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Manufacturer Upc Number
    00051115115387
  • UPC_NO
    00051115115387
  • Firestop Application
    Cable Trays, Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Weight
    1.043 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought