Motion
11558 FIRE BARRIER SILICONE SEALANT 2000+ 10.3 FL. OZ. CART

3M
11558 FIRE BARRIER SILICONE SEALANT 2000+ 10.3 FL. OZ. CART

3M™ Fire Barrier Silicone Sealant 2000+, Gray, 10.3 fl oz Cartridge, 12/case
Mi Item #03171016
MFR #11558 FIRE BARRIER SILICONE SEALANT 2000+ 10.3 FL. OZ. CART
Price$77.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11558 FIRE BARRIER SILICONE SEALANT 2000+ 10.3 FL. OZ. CART

3M™ Fire Barrier Silicone Sealant 2000+, Gray, 10.3 fl oz Cartridge, 12/case
Mi Item #03171016
MFR #11558 FIRE BARRIER SILICONE SEALANT 2000+ 10.3 FL. OZ. CART

Mfr description
11558 FIRE BARRIER SILICONE SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistance tested up to 4 hours for construction joint systems in accordance with ASTM E 1966 (UL 2079)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.63/each

Specifications

Dimensions

  • Container Size
    10.3 fl oz
  • Weight
    1.039 lb

Details

  • Color
    Gray
  • Container Type
    Cartridge
  • Fire Rating
    3 h
  • Firestop Application
    Cables, Metal Pipe, Plastic Pipe
  • Intumescent Firestop
    No
  • Manufacturer Upc Number
    00051115115585
  • Standards Met
    ASM-T C 920, ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000
  • Type
    Sealant
  • UPC_NO
    00051115115585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)