Motion
11574 FIRE BARRIER SEALANT FD 150+ BLUE 10.1 FL. OZ. CART

3M
11574 FIRE BARRIER SEALANT FD 150+ BLUE 10.1 FL. OZ. CART

3M™ Fire Barrier Sealant FD 150+, Blue, 10.1 fl oz Cartridge, 12/case
MI ITEM #03171017
MFR #11574 FIRE BARRIER SEALANT FD 150+ BLUE 10.1 FL. OZ. CART
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11574 FIRE BARRIER SEALANT FD 150+ BLUE 10.1 FL. OZ. CART

3M™ Fire Barrier Sealant FD 150+, Blue, 10.1 fl oz Cartridge, 12/case
MI ITEM #03171017
MFR #11574 FIRE BARRIER SEALANT FD 150+ BLUE 10.1 FL. OZ. CART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10.1 fl oz
  • Weight
    1.108 lb

Details

  • Color
    Blue
  • Container Type
    Cartridge
  • Fire Rating
    4 h
  • Firestop Application
    Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Intumescent Firestop
    No
  • Manufacturer Upc Number
    00051115115745
  • Material
    Acrylic Latex
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Type
    Sealant
  • UPC_NO
    00051115115745

Overview

Mfr description
11574 FIRE BARRIER SEALANT FD 150+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistive joint system tested up to 4 hours in accordance with ASTM E 1966 (UL 2079)
  • Continuous seal remains pliable and allows for typical pipe movement
  • Water-based for easy installation, cleanup and disposal
  • High-solids formula means limited shrinkage
  • Re-enterable and repairable fire barrier sealant
  • Multi-viscosity grade offers excellent sealant and caulking properties
  • Sealant helps minimize noise transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought