Motion
11626 EXPANTROL FLEX INTUMESCENT STRIP E-FIS BLACK ADHESIVE-BACK 1/16"X1/2"

3M
11626 EXPANTROL FLEX INTUMESCENT STRIP E-FIS BLACK ADHESIVE-BACK 1/16"X1/2"

3M™ Expantrol™ Flexible Intumescent Strip E-FIS, Adhesive-Backed, Black, 1/16 in x 1/2 in x 50 ft, 10 rolls/case
MI ITEM #03171019
MFR #11626 EXPANTROL FLEX INTUMESCENT STRIP E-FIS BLACK ADHESIVE-BACK 1/16"X1/2"
List Price$264.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11626 EXPANTROL FLEX INTUMESCENT STRIP E-FIS BLACK ADHESIVE-BACK 1/16"X1/2"

3M™ Expantrol™ Flexible Intumescent Strip E-FIS, Adhesive-Backed, Black, 1/16 in x 1/2 in x 50 ft, 10 rolls/case
MI ITEM #03171019
MFR #11626 EXPANTROL FLEX INTUMESCENT STRIP E-FIS BLACK ADHESIVE-BACK 1/16"X1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.45/each for your price

Overview

Mfr description
11626 EXPANTROL FLEX INTUMESCENT STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fire resistance in a tape strip format, ideal for door frames and glazing
  • Intumescent material expands when heated to seal around objects exposed to fire
  • Smoke seal retards spread of toxic by-products of combustion
  • Excellent flexibility for easy and cost-effective installation without special tools
  • Versatile and conformable – can be cut to fit irregular shapes

Specifications

  • Type
    Tuck-In Wrap Strip Roll
  • Length
    50 ft
  • Width
    1/2 in
  • Intumescent Firestop
    Intumescent
  • Thickness
    1/16 in
  • Color
    Black
  • Manufacturer Upc Number
    00051115116261
  • Minimum Order Quantity
    10
  • Overall Length
    50 ft
  • Overall Thickness
    0.0625 in
  • Overall Width
    0.5 in
  • Product Types
    Intumescent Strip
  • UPC_NO
    00051115116261
  • Weight
    1.302 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought