Specifications
Dimensions
- Container Size10.1 fl oz (US)
- Weight1.11 lb
Details
- ColorRed
- Fire Rating4 h
- Intumescent FirestopIntumescent
- Manufacturer Upc Number00051115116384
- Standards MetIFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL, ASTM E 1966 (UL 2079), ASTM E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC
- TypeSealant
- UPC_NO00051115116384
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)