Motion
11639 FIRE BARRIER SEALANT CP 25WB+ 2 GL PAIL

3M
11639 FIRE BARRIER SEALANT CP 25WB+ 2 GL PAIL

3M™ Fire Barrier Sealant CP 25WB+, Red, 2 Gallon Drum (Pail)
Mi Item #03171022
MFR #11639 FIRE BARRIER SEALANT CP 25WB+ 2 GL PAIL
Price$669.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11639 FIRE BARRIER SEALANT CP 25WB+ 2 GL PAIL

3M™ Fire Barrier Sealant CP 25WB+, Red, 2 Gallon Drum (Pail)
Mi Item #03171022
MFR #11639 FIRE BARRIER SEALANT CP 25WB+ 2 GL PAIL

Mfr description
11639 FIRE BARRIER SEALANT CP 25WB+
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.81/each

Specifications

Dimensions

  • Container Size
    2 gal
  • Weight
    23.7 lb

Details

  • Color
    Red
  • Container Type
    Pail
  • Fire Rating
    3 h
  • Firestop Application
    Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115116391
  • Material
    Intumescent
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115
  • Type
    Sealant
  • UPC_NO
    00051115116391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)