Motion
11640 FIRE BARRIER SEALANT CP 25WB+ 5 GL PAIL

3M
11640 FIRE BARRIER SEALANT CP 25WB+ 5 GL PAIL

3M™ Fire Barrier Sealant CP 25WB+, Red, 5 Gallon Drum (Pail)
MI ITEM #03171023
MFR #11640 FIRE BARRIER SEALANT CP 25WB+ 5 GL PAIL
List Price$893.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11640 FIRE BARRIER SEALANT CP 25WB+ 5 GL PAIL

3M™ Fire Barrier Sealant CP 25WB+, Red, 5 Gallon Drum (Pail)
MI ITEM #03171023
MFR #11640 FIRE BARRIER SEALANT CP 25WB+ 5 GL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$893.32/each for your price

Overview

Mfr description
11640 FIRE BARRIER SEALANT CP 25WB+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested for through penetration applications up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S115
  • Sag-resistant properties offer clean application as well as strong adhesion in both wall and floor applications
  • Water-based and paintable sealant provides easy application and clean-up
  • Sealant is re-enterable and repairable
  • Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
  • Sealant helps minimize sound transfer

Specifications

  • Type
    Sealant
  • Container Size
    5 gal
  • Intumescent Firestop
    Intumescent
  • Fire Rating
    4 h
  • Container Type
    Pail
  • Color
    Red
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Manufacturer Upc Number
    00051115116407
  • UPC_NO
    00051115116407
  • Firestop Application
    Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Material
    Intumescent
  • Weight
    60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought