Motion
11641 FIRE BARRIER SEALANT CP 25WB+ 27 FL. OZ. CART

3M
11641 FIRE BARRIER SEALANT CP 25WB+ 27 FL. OZ. CART

3M™ Fire Barrier Sealant CP 25WB+, Red, 27 fl oz Cartridge, 6/case
Mi Item #03171024
MFR #11641 FIRE BARRIER SEALANT CP 25WB+ 27 FL. OZ. CART
Price$66.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11641 FIRE BARRIER SEALANT CP 25WB+ 27 FL. OZ. CART

3M™ Fire Barrier Sealant CP 25WB+, Red, 27 fl oz Cartridge, 6/case
Mi Item #03171024
MFR #11641 FIRE BARRIER SEALANT CP 25WB+ 27 FL. OZ. CART

Mfr description
11641 FIRE BARRIER SEALANT CP 25WB+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested for through penetration applications up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S115
  • Sag-resistant properties offer clean application as well as strong adhesion in both wall and floor applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.02/each

Specifications

Dimensions

  • Container Size
    27 fl oz (US)
  • Weight
    2.8 lb

Details

  • Color
    Red
  • Fire Rating
    4 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115116414
  • Standards Met
    ASTM E 1966 (UL 2079), ASTM E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Type
    Sealant
  • UPC_NO
    00051115116414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)