Specifications
Dimensions
- Container Size20 fl oz (US)
- Weight2.053 lb
Details
- ColorRed
- Fire Rating4 h
- Intumescent FirestopIntumescent
- Manufacturer Upc Number00051115116421
- Standards MetASTM E 1966 (UL 2079), ASTM E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
- TypeSealant
- UPC_NO00051115116421
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)