Motion
11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"

3M
11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"

11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"
MI ITEM #03171027
MFR #11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"
List Price$734.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"

11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"
MI ITEM #03171027
MFR #11888 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 4"X36YD 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.96/each for your price

Overview

Mfr description
11888 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    White
  • Application
    Bonding
  • Width
    4 in
  • Length
    36 yd
  • Thickness
    1/16 in
  • Tensile Strength
    180 psi
  • Operating Temperature Range
    Maximum of +220 °F
  • UPC_NO
    00051115118883
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text