Motion
16507 ULTRA GS WRAP STRIP GS-40 2"X40'

3M
16507 ULTRA GS WRAP STRIP GS-40 2"X40'

3M™ Fire Barrier Ultra GS Wrap Strip, 2 in x 40 ft, 5 rolls/case
Mi Item #03171035
MFR #16507 ULTRA GS WRAP STRIP GS-40 2"X40'
Price$299.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16507 ULTRA GS WRAP STRIP GS-40 2"X40'

3M™ Fire Barrier Ultra GS Wrap Strip, 2 in x 40 ft, 5 rolls/case
Mi Item #03171035
MFR #16507 ULTRA GS WRAP STRIP GS-40 2"X40'

Mfr description
16507 ULTRA GS WRAP STRIP GS-40 2"X40'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Graphite-based firestop is intumescent for thermal insulation (Intumescent material effectively firestops non-metallic penetrants)
  • Excellent flexibility for easy installation around through-penetrants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.52/each

Specifications

Dimensions

  • Length
    40 ft
  • Overall Length
    40 ft
  • Overall Width
    2 in
  • Thickness
    1/8 in
  • Weight
    5.8 lb
  • Width
    2 in

Details

  • Color
    Black
  • Fire Rating
    4 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165078
  • Minimum Order Quantity
    5
  • Product Types
    Intumescent Strip
  • Standards Met
    ASTM E 814 (UL 1479)
  • Type
    Tuck-In Wrap Strip Roll
  • UPC_NO
    00051115165078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)