Motion
16508 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 4"X8"

3M
16508 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 4"X8"

3M™ Fire Barrier Moldable Putty Pads MPP+, Red, 4 in x 8 in, 10 pads/pack, 100 pads/case
Mi Item #03171036
MFR #16508 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 4"X8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16508 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 4"X8"

3M™ Fire Barrier Moldable Putty Pads MPP+, Red, 4 in x 8 in, 10 pads/pack, 100 pads/case
Mi Item #03171036
MFR #16508 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 4"X8"

Mfr description
16508 FIRE BARRIER MOLDABLE PUTTY PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pliable one-part intumescent firestop material is designed for wall openings and through penetrations
  • Provides draft and cold smoke seal, helps reduce noise transfer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    2.5 mm
  • Weight
    0.216 lb

Details

  • Color
    Red
  • Fire Rating
    4 hr
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165085
  • Standards Met
    UL Listed
  • UPC_NO
    00051115165085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)