Motion
16509 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 7"X7"

3M
16509 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 7"X7"

3M™ Fire Barrier Moldable Putty Pads MPP+, Red, 7 in x 7 in, 20/case
MI ITEM #03171037
MFR #16509 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 7"X7"
Your Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16509 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 7"X7"

3M™ Fire Barrier Moldable Putty Pads MPP+, Red, 7 in x 7 in, 20/case
MI ITEM #03171037
MFR #16509 FIRE BARRIER MOLDABLE PUTTY PADS MPP+ 7"X7"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.91/each(List $10.25)

Overview

Mfr description
16509 FIRE BARRIER MOLDABLE PUTTY PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pliable one-part intumescent firestop material is designed for wall openings and through penetrations
  • Provides draft and cold smoke seal, helps reduce noise transfer
  • Firestop tested for through penetration and membrane applications for up to 4 hours in accordance with ASTM E 814 (UL 1479)
  • Excellent adhesion to a wide range of construction materials
  • Non-corrosive to metal, and compatible with synthetic cable jackets
  • Applied by hand, with no mixing or tools

Specifications

  • Intumescent Firestop
    Intumescent
  • Fire Rating
    4 hr
  • Color
    Red
  • Standards Met
    UL Listed
  • Manufacturer Upc Number
    00051115165092
  • UPC_NO
    00051115165092
  • Length
    7 in
  • Thickness
    2.5 mm
  • Weight
    0.28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought