Motion
16526 FIRE BARRIER MOLDABLE PUTTY STIX MP+ 1.4"X11"

3M
16526 FIRE BARRIER MOLDABLE PUTTY STIX MP+ 1.4"X11"

3M™ Fire Barrier Moldable Putty Stix MP+, Red, 1.4 in x 11 in, 10/case
Mi Item #03171041
MFR #16526 FIRE BARRIER MOLDABLE PUTTY STIX MP+ 1.4"X11"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16526 FIRE BARRIER MOLDABLE PUTTY STIX MP+ 1.4"X11"

3M™ Fire Barrier Moldable Putty Stix MP+, Red, 1.4 in x 11 in, 10/case
Mi Item #03171041
MFR #16526 FIRE BARRIER MOLDABLE PUTTY STIX MP+ 1.4"X11"

Mfr description
16526 FIRE BARRIER MOLDABLE PUTTY STIX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Putty provides draft and cold smoke seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    11 in
  • Weight
    1.058 lb

Details

  • Color
    Red
  • Fire Rating
    4 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165269
  • Standards Met
    ASTM E 814 (UL 1479), CAN/ULC S115
  • UPC_NO
    00051115165269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)