Motion
16530 FIRE BARRIER PILLOWS FB249 SMALL 2"X4"X9"

3M
16530 FIRE BARRIER PILLOWS FB249 SMALL 2"X4"X9"

3M™ Fire Barrier Pillows FB249, Small, 2 in x 4 in x 9 Inch, 24/Case
MI ITEM #03171042
MFR #16530 FIRE BARRIER PILLOWS FB249 SMALL 2"X4"X9"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16530 FIRE BARRIER PILLOWS FB249 SMALL 2"X4"X9"

3M™ Fire Barrier Pillows FB249, Small, 2 in x 4 in x 9 Inch, 24/Case
MI ITEM #03171042
MFR #16530 FIRE BARRIER PILLOWS FB249 SMALL 2"X4"X9"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16530 FIRE BARRIER PILLOWS FB249
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested for up to 3 hours of protection in accordance with ASTM E 814 (UL 1479)
  • Expands to form a hard char that tightly seals against flame spread, smoke and toxic gases
  • Re-enterable and re-useable for new or retrofit installations
  • Graphite-free composition does not conduct electricity
  • No wire mesh required and easy to install, inspect, remove and reuse as needed
  • Excellent aging properties for long-lasting durability and performance

Specifications

  • Length
    9 in
  • Width
    4 in
  • Thickness
    2 in
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Standards Met
    UL Listed
  • Interlocking Strips
    Not Interlocking
  • Color
    Red
  • Manufacturer Upc Number
    00051115165306
  • Minimum Order Quantity
    24
  • Product Types
    - Fire Barrier Pillow - Pillows
  • UPC_NO
    00051115165306
  • Weight
    0.522 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought