Motion
16538 FIRE BARRIER CAST-IN DEVICE 4PCID FOR PLASTIC PIPES 4"

3M
16538 FIRE BARRIER CAST-IN DEVICE 4PCID FOR PLASTIC PIPES 4"

3M™ Fire Barrier Cast-In Device 4PCID for Plastic Pipes, 4 Inch, 6/Case
MI ITEM #03171048
MFR #16538 FIRE BARRIER CAST-IN DEVICE 4PCID FOR PLASTIC PIPES 4"
List Price$59.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16538 FIRE BARRIER CAST-IN DEVICE 4PCID FOR PLASTIC PIPES 4"

3M™ Fire Barrier Cast-In Device 4PCID for Plastic Pipes, 4 Inch, 6/Case
MI ITEM #03171048
MFR #16538 FIRE BARRIER CAST-IN DEVICE 4PCID FOR PLASTIC PIPES 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.73/each for your price

Overview

Mfr description
16538 FIRE BARRIER CAST-IN DEVICE 4PCID
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates time and expense of core drilling holes in concrete
  • Designed specifically for plastic pipes and other non-metallic through penetrants
  • Tear strips allow installers to easily adjust height for various concrete thicknesses
  • Installs securely by attaching directly to forms and floor decking
  • Rugged one-piece design withstands impact during everyday construction
  • Intumescent devices are firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Cast-In for Concrete
  • Diameter
    4 in
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Pipe Material Application
    Plastic Pipe
  • Max Concrete Thickness
    8 in
  • Min Concrete Thickness
    2-1/2 in
  • Color
    Red
  • Standards Met
    UL
  • Manufacturer Upc Number
    00051115165382
  • Minimum Order Quantity
    6
  • Product Types
    Cast-In Device
  • UPC_NO
    00051115165382
  • Weight
    2.074 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought