Motion
16539 FIRE BARRIER CAST-IN DEVICE 6PCID FOR PLASTIC PIPES 6"

3M
16539 FIRE BARRIER CAST-IN DEVICE 6PCID FOR PLASTIC PIPES 6"

3M™ Fire Barrier Cast-In Device for Plastic Pipes 6PCID, 6 Inch, 2/Case
MI ITEM #03171049
MFR #16539 FIRE BARRIER CAST-IN DEVICE 6PCID FOR PLASTIC PIPES 6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16539 FIRE BARRIER CAST-IN DEVICE 6PCID FOR PLASTIC PIPES 6"

3M™ Fire Barrier Cast-In Device for Plastic Pipes 6PCID, 6 Inch, 2/Case
MI ITEM #03171049
MFR #16539 FIRE BARRIER CAST-IN DEVICE 6PCID FOR PLASTIC PIPES 6"

Mfr description
16539 FIRE BARRIER CAST-IN DEVICE 6PCID
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates time and expense of core drilling holes in concrete
  • Designed specifically for plastic pipes and other non-metallic through penetrants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    6 in
  • Max Concrete Thickness
    8 in
  • Min Concrete Thickness
    2-1/2 in
  • Overall Width
    6 in
  • Weight
    4.4 lb

Details

  • Color
    Red
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165399
  • Minimum Order Quantity
    2
  • Pipe Material Application
    Plastic Pipe
  • Product Types
    Cast-In Device
  • Standards Met
    UL
  • Type
    Cast-In for Concrete
  • UPC_NO
    00051115165399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)