Motion
16540 FIRE BARRIER CAST-IN DEVICE 2MCID FOR METAL PIPES 2"

3M
16540 FIRE BARRIER CAST-IN DEVICE 2MCID FOR METAL PIPES 2"

3M™ Fire Barrier Cast-in Device for Metal Pipes 2MCID, 2 in, 12/case
MI ITEM #03171050
MFR #16540 FIRE BARRIER CAST-IN DEVICE 2MCID FOR METAL PIPES 2"
List Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16540 FIRE BARRIER CAST-IN DEVICE 2MCID FOR METAL PIPES 2"

3M™ Fire Barrier Cast-in Device for Metal Pipes 2MCID, 2 in, 12/case
MI ITEM #03171050
MFR #16540 FIRE BARRIER CAST-IN DEVICE 2MCID FOR METAL PIPES 2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.25/each for your price

Overview

Mfr description
16540 FIRE BARRIER CAST-IN DEVICE 2MCID
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates time and expense of drilling firestop holes in concrete
  • Designed specifically for metal pipes and other metallic through penetrants
  • Tear strips allow installers to easily adjust height for various concrete thicknesses
  • Installs securely by attaching directly to forms and floor decking
  • Rugged one-piece design withstands impact during everyday construction
  • Intumescent devices are firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Cast-In for Concrete
  • Diameter
    2 in
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Pipe Material Application
    Metal Pipe
  • Max Concrete Thickness
    8 in
  • Min Concrete Thickness
    2-1/2 in
  • Color
    Red
  • Standards Met
    UL
  • Manufacturer Upc Number
    00051115165405
  • Minimum Order Quantity
    12
  • Overall Width
    2 in
  • Product Types
    Cast-In Device
  • UPC_NO
    00051115165405
  • Weight
    0.965 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought