Motion
16541 FIRE BARRIER CAST-IN DEVICE 3MCID FOR METAL PIPES 3"

3M
16541 FIRE BARRIER CAST-IN DEVICE 3MCID FOR METAL PIPES 3"

3M™ Fire Barrier Cast-in Device for Metal Pipes 3MCID, 3 Inch, 12/Case
MI ITEM #03171051
MFR #16541 FIRE BARRIER CAST-IN DEVICE 3MCID FOR METAL PIPES 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16541 FIRE BARRIER CAST-IN DEVICE 3MCID FOR METAL PIPES 3"

3M™ Fire Barrier Cast-in Device for Metal Pipes 3MCID, 3 Inch, 12/Case
MI ITEM #03171051
MFR #16541 FIRE BARRIER CAST-IN DEVICE 3MCID FOR METAL PIPES 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16541 FIRE BARRIER CAST-IN DEVICE 3MCID
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates time and expense of drilling firestop holes in concrete
  • Designed specifically for metal pipes and other metallic through penetrants
  • Tear strips allow installers to easily adjust height for various concrete thicknesses
  • Installs securely by attaching directly to forms and floor decking
  • Rugged one-piece design withstands impact during everyday construction
  • Intumescent devices are firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Cast-In for Concrete
  • Shape
    Round
  • Diameter
    3 in
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Pipe Material Application
    Metal Pipe
  • Max Concrete Thickness
    8 in
  • Min Concrete Thickness
    2-1/2 in
  • Color
    Red
  • Standards Met
    ANSI/UL 1479, ASTM E 814 (UL 1479), UL
  • Manufacturer Upc Number
    00051115165412
  • Minimum Order Quantity
    12
  • Overall Width
    3 in
  • Product Types
    Cast-In Device
  • UPC_NO
    00051115165412
  • Weight
    1.28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought