Motion
16542 FIRE BARRIER CAST-IN DEVICE 4MCID FOR METAL PIPES 4"

3M
16542 FIRE BARRIER CAST-IN DEVICE 4MCID FOR METAL PIPES 4"

3M™ Fire Barrier Cast-in Device for Metal Pipes 4MCID, 4 Inch, 6/Case
MI ITEM #03171052
MFR #16542 FIRE BARRIER CAST-IN DEVICE 4MCID FOR METAL PIPES 4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16542 FIRE BARRIER CAST-IN DEVICE 4MCID FOR METAL PIPES 4"

3M™ Fire Barrier Cast-in Device for Metal Pipes 4MCID, 4 Inch, 6/Case
MI ITEM #03171052
MFR #16542 FIRE BARRIER CAST-IN DEVICE 4MCID FOR METAL PIPES 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16542 FIRE BARRIER CAST-IN DEVICE 4MCID
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates time and expense of drilling firestop holes in concrete
  • Designed specifically for metal pipes and other metallic through penetrants
  • Tear strips allow installers to easily adjust height for various concrete thicknesses
  • Installs securely by attaching directly to forms and floor decking
  • Rugged one-piece design withstands impact during everyday construction
  • Intumescent devices are firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Cast-In for Concrete
  • Diameter
    4 in
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Pipe Material Application
    Metal Pipe
  • Max Concrete Thickness
    8 in
  • Min Concrete Thickness
    2-1/2 in
  • Color
    Red
  • Standards Met
    UL
  • Manufacturer Upc Number
    00051115165429
  • Minimum Order Quantity
    6
  • Overall Width
    4 in
  • Product Types
    Cast-In Device
  • UPC_NO
    00051115165429
  • Weight
    1.744 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought