Motion
16545 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 3MDA 3"

3M
16545 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 3MDA 3"

3M™ Fire Barrier Cast-in Device Metal Deck Adaptor 3MDA, 3 in, 12/case
MI ITEM #03171055
MFR #16545 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 3MDA 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16545 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 3MDA 3"

3M™ Fire Barrier Cast-in Device Metal Deck Adaptor 3MDA, 3 in, 12/case
MI ITEM #03171055
MFR #16545 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 3MDA 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16545 FIRE BARRIER CAST-IN DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows for fast, easy cast-in firestop installation on fluted metal decks
  • Designed for use with 3M™ Fire Barrier Cast-In Devices
  • Easy snap-in assembly of Cast-In Devices saves time and requires no fasteners
  • One-piece body attaches easily to metal decking before slabs are poured
  • Used in conjunction with Fire Barrier Cast-In Devices, adaptors are firestop tested for up to 3-hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Metal Deck Adapter
  • Pass Through Device Comp
    Cast-In for Concrete
  • Pass Through Device Size
    3 in
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Standards Met
    Intertek Listed, UL Classified, ULC
  • Color
    Red
  • Manufacturer Upc Number
    00051115165450
  • Minimum Order Quantity
    12
  • Product Types
    Adapter
  • UPC_NO
    00051115165450
  • Weight
    0.548 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought