Motion
16546 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 4MDA 4"

3M
16546 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 4MDA 4"

3M™ Fire Barrier Cast-in Device Metal Deck Adaptor 4MDA, 4 in, 12/case
Mi Item #03171056
MFR #16546 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 4MDA 4"
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16546 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 4MDA 4"

3M™ Fire Barrier Cast-in Device Metal Deck Adaptor 4MDA, 4 in, 12/case
Mi Item #03171056
MFR #16546 FIRE BARRIER CAST-IN DEVICE METAL DECK ADAPTOR 4MDA 4"

Mfr description
16546 FIRE BARRIER CAST-IN DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows for fast, easy cast-in firestop installation on fluted metal decks
  • Designed for use with 3M™ Fire Barrier Cast-In Devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Dimensions

  • Pass Through Device Size
    4 in
  • Weight
    0.582 lb

Details

  • Color
    Red
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165467
  • Minimum Order Quantity
    12
  • Pass Through Device Comp
    Cast-In for Concrete
  • Product Types
    Adapter
  • Standards Met
    Intertek Listed, UL Classified, ULC
  • Type
    Metal Deck Adapter
  • UPC_NO
    00051115165467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)