Motion
16548 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 2HA 2"

3M
16548 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 2HA 2"

3M™ Fire Barrier Cast-in Device Height Adaptor 2HA, 2 in, 12/case
Mi Item #03171057
MFR #16548 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 2HA 2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16548 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 2HA 2"

3M™ Fire Barrier Cast-in Device Height Adaptor 2HA, 2 in, 12/case
Mi Item #03171057
MFR #16548 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 2HA 2"

Mfr description
16548 FIRE BARRIER CAST-IN DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ Fire Barrier Cast-In Devices for firestopping through penetrations
  • Adds up to 4 inches (101.6 mm) to height of device for deeper concrete pours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pass Through Device Size
    2 in
  • Weight
    0.339 lb

Details

  • Color
    Red
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165481
  • Minimum Order Quantity
    12
  • Pass Through Device Comp
    Cast-In for Concrete
  • Product Types
    Adapter
  • Standards Met
    Intertek Listed, UL Classified, ULC
  • Type
    Height Adapter
  • UPC_NO
    00051115165481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)