Motion
16549 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 3HA 3"

3M
16549 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 3HA 3"

3M™ Fire Barrier Cast-in Device Height Adaptor 3HA, 3 in, 12/case
MI ITEM #03171058
MFR #16549 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 3HA 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16549 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 3HA 3"

3M™ Fire Barrier Cast-in Device Height Adaptor 3HA, 3 in, 12/case
MI ITEM #03171058
MFR #16549 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 3HA 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16549 FIRE BARRIER CAST-IN DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Height Adapter
  • Pass Through Device Comp
    Cast-In for Concrete
  • Pass Through Device Size
    3 in
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Standards Met
    Intertek Listed, UL Classified, ULC
  • Manufacturer Upc Number
    00051115165498
  • Minimum Order Quantity
    12
  • UPC_NO
    00051115165498
  • Weight
    0.434 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought