Motion
16550 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 4HA 4"

3M
16550 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 4HA 4"

3M™ Fire Barrier Cast-in Device Height Adaptor 4HA, 4 in, 12/case
MI ITEM #03171059
MFR #16550 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 4HA 4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16550 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 4HA 4"

3M™ Fire Barrier Cast-in Device Height Adaptor 4HA, 4 in, 12/case
MI ITEM #03171059
MFR #16550 FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR 4HA 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16550 FIRE BARRIER CAST-IN DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ Fire Barrier Cast-In Devices for firestopping through penetrations
  • Adds up to 4 inches (101.6 mm) to height of device for deeper concrete pours
  • Easy snap-on assembly saves time and requires no fasteners
  • For special applications, adaptors can be modified to accommodate deeper concrete pours
  • When used in conjunction with Fire Barrier Cast-In Devices, Height Adaptors are firestop tested for up to 3-hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Height Adapter
  • Pass Through Device Comp
    Cast-In for Concrete
  • Pass Through Device Size
    4 in
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Standards Met
    Intertek Listed, UL Classified, ULC
  • Color
    Red
  • Manufacturer Upc Number
    00051115165504
  • Minimum Order Quantity
    12
  • Product Types
    Adapter
  • UPC_NO
    00051115165504
  • Weight
    0.526 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought