Motion
16557 FIRE BARRIER SEALANT IC 15WB+ 10.1 FL. OZ. CART

3M
16557 FIRE BARRIER SEALANT IC 15WB+ 10.1 FL. OZ. CART

3M™ Fire Barrier Sealant IC 15WB+, Yellow, 10.1 fl oz Cartridge, 12/case
Mi Item #03171065
MFR #16557 FIRE BARRIER SEALANT IC 15WB+ 10.1 FL. OZ. CART
Price$18.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16557 FIRE BARRIER SEALANT IC 15WB+ 10.1 FL. OZ. CART

3M™ Fire Barrier Sealant IC 15WB+, Yellow, 10.1 fl oz Cartridge, 12/case
Mi Item #03171065
MFR #16557 FIRE BARRIER SEALANT IC 15WB+ 10.1 FL. OZ. CART

Mfr description
16557 FIRE BARRIER SEALANT IC 15WB+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested for through penetration applications for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Sealant designed to help minimize sound transfer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.17/each

Specifications

Dimensions

  • Container Size
    10.1 fl oz
  • Weight
    1.152 lb

Details

  • Color
    Yellow
  • Container Type
    Cartridge
  • Fire Rating
    3 h
  • Firestop Application
    Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165573
  • Material
    Intumescent
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000
  • Type
    Sealant
  • UPC_NO
    00051115165573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)