Motion
16560 FIRE BARRIER SEALANT IC 15WB+ 20 FL. OZ. SAUSAGE

3M
16560 FIRE BARRIER SEALANT IC 15WB+ 20 FL. OZ. SAUSAGE

3M™ Fire Barrier Sealant IC 15WB+, Yellow, 20 fl oz Sausage Pack, 10/case
Mi Item #03171068
MFR #16560 FIRE BARRIER SEALANT IC 15WB+ 20 FL. OZ. SAUSAGE
Price$30.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16560 FIRE BARRIER SEALANT IC 15WB+ 20 FL. OZ. SAUSAGE

3M™ Fire Barrier Sealant IC 15WB+, Yellow, 20 fl oz Sausage Pack, 10/case
Mi Item #03171068
MFR #16560 FIRE BARRIER SEALANT IC 15WB+ 20 FL. OZ. SAUSAGE

Mfr description
16560 FIRE BARRIER SEALANT IC 15WB+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested for through penetration applications for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Sealant designed to help minimize sound transfer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.95/each

Specifications

Dimensions

  • Container Size
    20 fl oz (US)
  • Weight
    2.153 lb

Details

  • Color
    Yellow
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165603
  • Standards Met
    ASTM E 1966 (UL 2079), ASTM E 814 (UL 1479), CAN/ULC S115, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000
  • Type
    Sealant
  • UPC_NO
    00051115165603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)