Motion
54913 INTERAM ENDOTHERMIC MAT E-5A-4 ALUM BACKING 24.5"X20' ROLL

3M
54913 INTERAM ENDOTHERMIC MAT E-5A-4 ALUM BACKING 24.5"X20' ROLL

3M™ Interam™ Endothermic Mat E-5A-4, 24.5 in x 20 ft, 1 roll/case
MI ITEM #03171073
MFR #54913 INTERAM ENDOTHERMIC MAT E-5A-4 ALUM BACKING 24.5"X20' ROLL
Your Price$1,436.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54913 INTERAM ENDOTHERMIC MAT E-5A-4 ALUM BACKING 24.5"X20' ROLL

3M™ Interam™ Endothermic Mat E-5A-4, 24.5 in x 20 ft, 1 roll/case
MI ITEM #03171073
MFR #54913 INTERAM ENDOTHERMIC MAT E-5A-4 ALUM BACKING 24.5"X20' ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,436.42/each(List $1,795.53)

Overview

Mfr description
54913 INTERAM ENDOTHERMIC MAT E-5A-4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides protection against intense fires including hydrocarbon pool fires
  • Endothermic design releases cooling chemical-bound water when exposed to extreme heat
  • Versatile – rated for structural steel, electrical circuits, wall opening membranes
  • Flexible – easy to cut and configure for installation on complex shapes and around corners
  • Non-corrosive and requires no maintenance when properly installed

Specifications

  • Type
    Endothermic Wrap
  • Length
    20 ft.
  • Width
    24-1/2 in
  • Color
    Gray
  • Standards Met
    ASTM (UL) and NBN/ISO Standard Test Requirements, ASTM E 84 (UL 723) Surface Burning Characteristics of Building Materials, ASTM E 119 (UL 263) Fire Tests of Building Construction and Materials, ASTM E 1529 (UL 1709) Determining Effects of Large Hydrocarbon Pool Fires on Structural Members and Assemblies, ASTM E 1725 Fire Tests of Fire-Resistive Barrier Systems for Electrical System Components and NBN 713-20/ISO TC 92 Simulated Jet-Fire Test
  • Manufacturer Upc Number
    00051115549137
  • Material
    Endothermic
  • Minimum Order Quantity
    1
  • Overall Length
    20 ft
  • Overall Width
    24.5 in
  • Product Types
    Endothermic Mat
  • UPC_NO
    00051115549137
  • Weight
    81.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought