Motion
16591 FIRE BLOCK SEALANT FB 136 10.1 FL. OZ. CART

3M
16591 FIRE BLOCK SEALANT FB 136 10.1 FL. OZ. CART

3M™ Fire Block Sealant FB 136, Gray, 10.1 fl oz Cartridge, 12/case
Mi Item #03171078
MFR #16591 FIRE BLOCK SEALANT FB 136 10.1 FL. OZ. CART
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16591 FIRE BLOCK SEALANT FB 136 10.1 FL. OZ. CART

3M™ Fire Block Sealant FB 136, Gray, 10.1 fl oz Cartridge, 12/case
Mi Item #03171078
MFR #16591 FIRE BLOCK SEALANT FB 136 10.1 FL. OZ. CART

Mfr description
16591 FIRE BLOCK SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested as a Type V residential Fireblock to ASTM E 84 (modified)
  • Durable caulk is heat-resistant (up to 2000°F/1093°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Container Size
    10.1 fl oz
  • Weight
    1.268 lb

Details

  • Color
    Gray
  • Container Type
    Cartridge
  • Firestop Application
    Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Intumescent Firestop
    No
  • Manufacturer Upc Number
    00051115165917
  • Material
    Halogen-free, Non-Combustible
  • Standards Met
    ASM-T E 136, IBC, IFC, IFGC, IMC, IRC, NFPA 5000
  • Type
    Sealant
  • UPC_NO
    00051115165917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)