Motion
16593 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 10.1 FL. OZ. CART

3M
16593 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 10.1 FL. OZ. CART

3M™ Fire Barrier Water Tight Sealant 3000 WT, Gray, 10.1 fl oz Cartridge, 12/case
MI ITEM #03171079
MFR #16593 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 10.1 FL. OZ. CART
List Price$81.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16593 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 10.1 FL. OZ. CART

3M™ Fire Barrier Water Tight Sealant 3000 WT, Gray, 10.1 fl oz Cartridge, 12/case
MI ITEM #03171079
MFR #16593 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 10.1 FL. OZ. CART

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.89/each for your price

Overview

Mfr description
16593 FIRE BARRIER WATER TIGHT SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S114
  • High-solids formula produces limited shrinkage
  • Continuous seal remains pliable and allows for typical pipe movement
  • Re-enterable and repairable fire barrier sealant
  • Offers excellent sealant and caulking properties
  • Sealant helps minimize noise transfer

Specifications

  • Type
    Sealant
  • Container Size
    10.1 fl oz
  • Intumescent Firestop
    Intumescent
  • Fire Rating
    4 h
  • Container Type
    Cartridge
  • Color
    Multi-Color
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Manufacturer Upc Number
    00051115165931
  • UPC_NO
    00051115165931
  • Firestop Application
    Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
  • Material
    Silicone
  • Weight
    1.014 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought