Motion
16597 FIRE BARRIER PASS-THROUGH DEVICE PT4SD 4" SQUARE

3M
16597 FIRE BARRIER PASS-THROUGH DEVICE PT4SD 4" SQUARE

3M™ Fire Barrier Pass-Through Device PT4SD, 4 in Square, 6/case
MI ITEM #03171081
MFR #16597 FIRE BARRIER PASS-THROUGH DEVICE PT4SD 4" SQUARE
List Price$204.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16597 FIRE BARRIER PASS-THROUGH DEVICE PT4SD 4" SQUARE

3M™ Fire Barrier Pass-Through Device PT4SD, 4 in Square, 6/case
MI ITEM #03171081
MFR #16597 FIRE BARRIER PASS-THROUGH DEVICE PT4SD 4" SQUARE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.22/each for your price

Overview

Mfr description
16597 FIRE BARRIER PASS-THROUGH DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cable management solution for electrical, data and communication applications
  • One-piece, square hinged metal enclosure makes installation fast and easy
  • Intumescent material and foam smoke seals provide lasting firestop protection
  • Square shape allows for stacking multiple boxes for ganging
  • Re-enterable for high traffic areas or blank penetrations
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Pass-Through Sleeve
  • Standards Met
    ASTM E 814 (UL 1479), UL, ULC
  • Fire Rating
    3 hr
  • Color
    Black
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165979
  • Minimum Order Quantity
    6
  • Overall Length
    4 in
  • Overall Width
    4 in
  • Product Types
    Pass-Through Device
  • Shape
    Square
  • UPC_NO
    00051115165979
  • Weight
    2.273 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought