Motion
16598 FIRE BARRIER PASS-THROUGH DEVICE PT4RD 4" ROUND

3M
16598 FIRE BARRIER PASS-THROUGH DEVICE PT4RD 4" ROUND

3M™ Fire Barrier Pass-Through Device PT4RD, 4 in Round, 6/case
MI ITEM #03171082
MFR #16598 FIRE BARRIER PASS-THROUGH DEVICE PT4RD 4" ROUND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16598 FIRE BARRIER PASS-THROUGH DEVICE PT4RD 4" ROUND

3M™ Fire Barrier Pass-Through Device PT4RD, 4 in Round, 6/case
MI ITEM #03171082
MFR #16598 FIRE BARRIER PASS-THROUGH DEVICE PT4RD 4" ROUND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16598 FIRE BARRIER PASS-THROUGH DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cable management solution for electrical, data and communication applications
  • One-piece, round hinged metal enclosure makes installation fast and easy
  • Intumescent material and foam smoke seals provide lasting firestop protection
  • Round shape fits easily into standard hole saw, dry or wet core bit openings
  • Re-enterable for high traffic areas or blank penetrations
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Pass-Through Sleeve
  • Shape
    Round
  • Diameter
    4 in
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Color
    Black
  • Standards Met
    ASTM E 814 (UL1479), UL (BC and NFPA 101 F-Rating)
  • Includes
    Warning Label
  • Manufacturer Upc Number
    00051115165986
  • Minimum Order Quantity
    6
  • Overall Length
    4 in
  • Product Types
    Pass-Through Device
  • UPC_NO
    00051115165986
  • Weight
    1.734 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought