Motion
7100112866 SCOTCH GRIPPING PADS, SP940-NA, BROWN, 1 1/2 INCH

3M
7100112866 SCOTCH GRIPPING PADS, SP940-NA, BROWN, 1 1/2 INCH

Scotch™ Gripping Pads, SP940-NA, Brown, 1 1/2 inch
MI ITEM #03171091
MFR #7100112866 SCOTCH GRIPPING PADS, SP940-NA, BROWN, 1 1/2 INCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112866 SCOTCH GRIPPING PADS, SP940-NA, BROWN, 1 1/2 INCH

Scotch™ Gripping Pads, SP940-NA, Brown, 1 1/2 inch
MI ITEM #03171091
MFR #7100112866 SCOTCH GRIPPING PADS, SP940-NA, BROWN, 1 1/2 INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100112866 SCOTCH GRIPPING PADS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps stabilize appliances on floors and tabletops
  • Self-stick adhesive for a strong bond
  • Ideal for all types of furniture
  • Textured pads deliver reliable traction
  • Easy-to-apply
  • Color: Brown
  • Size: 1 1/2 inch
  • Package Contents: 8/pk

Specifications

  • Backing Material
    Aluminum
  • Color
    Brown
  • Length
    60 yd
  • Operating Temperature Range
    -65 to +300 °F
  • Width
    6 in
  • Manufacturer Upc Number
    00051141598079
  • UPC_NO
    00051141598079
  • Minimum Order Quantity
    6
  • Weight
    0.095 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought