Overview
Mfr description
7100113001 SCOTCH GRIPPING PADS VALUE
- For industrial/occupational use only. Not for consumer sale or use.
- Helps stabilize appliances on floors and tabletops
- Strong adhesive for a long-lasting bond
- Ideal for all types of furniture
- Textured pads deliver reliable traction
- Easy-to-apply, stick-on design
- Color: Brown
- Size: Assorted Sizes
- Package Contents: 36/Pack
Specifications
- ColorBrown
- Manufacturer Upc Number00051141598116
- UPC_NO00051141598116
- Minimum Order Quantity1
- Weight0.161 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data