Motion
18752 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS

3M
18752 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS

3M™ Fire Barrier Pass-Through Single Mounting Brackets PT4SMB, 1 pair, 4 in Square, 24 pairs/case
Mi Item #03171094
MFR #18752 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18752 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS

3M™ Fire Barrier Pass-Through Single Mounting Brackets PT4SMB, 1 pair, 4 in Square, 24 pairs/case
Mi Item #03171094
MFR #18752 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS

Mfr description
18752 FIRE BARRIER PASS-THROUGH SINGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to work in conjunction with 3M™ Fire Barrier Pass-Through Device – Square
  • Durable metal brackets add strength and support to through penetration firestop assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Overall Width
    4 in
  • Pass Through Device Size
    4 in
  • Weight
    0.684 lb

Details

  • Bracket Shape
    Square
  • Color
    Gray
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115187520
  • Minimum Order Quantity
    24
  • Pass Through Device Comp
    Pass-Through Sleeve
  • Product Types
    Mounting Bracket
  • Standards Met
    ASTM E814 (UL1479), UL Classified, ULC
  • Type
    Sleeve Mounting Bracket
  • UPC_NO
    00051115187520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)