Motion
18753 FIRE BARRIER PASS-THROUGH TRIPLE MOUNTING BRACKETS PT4TMB PAIR 4" SQU

3M
18753 FIRE BARRIER PASS-THROUGH TRIPLE MOUNTING BRACKETS PT4TMB PAIR 4" SQU

3M™ Fire Barrier Pass-Through Triple Mounting Brackets PT4TMB, 1 pair, 4 in Square, 24 pairs/case
MI ITEM #03171095
MFR #18753 FIRE BARRIER PASS-THROUGH TRIPLE MOUNTING BRACKETS PT4TMB PAIR 4" SQU
List Price$80.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18753 FIRE BARRIER PASS-THROUGH TRIPLE MOUNTING BRACKETS PT4TMB PAIR 4" SQU

3M™ Fire Barrier Pass-Through Triple Mounting Brackets PT4TMB, 1 pair, 4 in Square, 24 pairs/case
MI ITEM #03171095
MFR #18753 FIRE BARRIER PASS-THROUGH TRIPLE MOUNTING BRACKETS PT4TMB PAIR 4" SQU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.31/each for your price

Overview

Mfr description
18753 FIRE BARRIER PASS-THROUGH TRIPLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to work in conjunction with 3M™ Fire Barrier Pass-Through Device – Square
  • Durable metal brackets add strength and support to through penetration firestop assemblies
  • Brackets come in pairs for securing the device on each side of the penetration
  • Brackets are also available sized for stacked three-plex and six-plex square device configurations
  • Includes bracket screws for consistency and convenience

Specifications

  • Type
    Mounting Hardware
  • Pass Through Device Comp
    Pass-Through Sleeve
  • Pass Through Device Size
    4 in
  • Bracket Shape
    Square
  • Number Of Sleeves Held
    3
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Standards Met
    ASTM E814 (UL1479)
  • Color
    Gray
  • Manufacturer Upc Number
    00051115187537
  • Minimum Order Quantity
    24
  • Overall Length
    12 in
  • Overall Width
    4 in
  • Product Types
    Mounting Bracket
  • UPC_NO
    00051115187537
  • Weight
    0.607 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought