Motion
18754 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS PT4RMB PAIR 4" ROU

3M
18754 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS PT4RMB PAIR 4" ROU

3M™ Fire Barrier Pass-Through Mounting Brackets PT4RMB, 1 pair, 4 in Round, 24 pairs/case
MI ITEM #03171096
MFR #18754 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS PT4RMB PAIR 4" ROU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18754 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS PT4RMB PAIR 4" ROU

3M™ Fire Barrier Pass-Through Mounting Brackets PT4RMB, 1 pair, 4 in Round, 24 pairs/case
MI ITEM #03171096
MFR #18754 FIRE BARRIER PASS-THROUGH SINGLE MOUNTING BRACKETS PT4RMB PAIR 4" ROU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18754 FIRE BARRIER PASS-THROUGH SINGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to work in conjunction with 3M™ Fire Barrier Pass-Through Device
  • Round
  • Durable metal brackets add strength and support to through penetration firestop assemblies
  • Brackets come in pairs for securing the device on each side of the penetration
  • Includes bracket screws for consistency and convenience

Specifications

  • Type
    Sleeve Mounting Bracket
  • Pass Through Device Comp
    Pass-Through Sleeve
  • Pass Through Device Size
    4 in
  • Bracket Shape
    Round
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Standards Met
    ASTM E814 (UL1479), UL Classified, ULC
  • Color
    Gray
  • Manufacturer Upc Number
    00051115187544
  • Minimum Order Quantity
    24
  • Overall Length
    4 in
  • Product Types
    Mounting Bracket
  • UPC_NO
    00051115187544
  • Weight
    0.431 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought