Motion
7100097834 SCOTCH MAILING BOX 8007-ESF, 17.25 IN X 11.25 IN X 6 IN, WHITE

3M
7100097834 SCOTCH MAILING BOX 8007-ESF, 17.25 IN X 11.25 IN X 6 IN, WHITE

Scotch™ Mailing Box 8007-ESF, 17.25 in x 11.25 in x 6 in, White
MI ITEM #03171106
MFR #7100097834 SCOTCH MAILING BOX 8007-ESF, 17.25 IN X 11.25 IN X 6 IN, WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097834 SCOTCH MAILING BOX 8007-ESF, 17.25 IN X 11.25 IN X 6 IN, WHITE

Scotch™ Mailing Box 8007-ESF, 17.25 in x 11.25 in x 6 in, White
MI ITEM #03171106
MFR #7100097834 SCOTCH MAILING BOX 8007-ESF, 17.25 IN X 11.25 IN X 6 IN, WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100097834 SCOTCH MAILING BOX 8007-ESF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • White mailing box is lightweight yet constructed of super-strong board
  • Easy to assemble, ideal for mailing, moving, shipping and storing
  • Printed with sender and receiver address labels, and "Handle with Care" statement in bold red print
  • Recyclable box, 17.25 in. x 11.25 in. x 6 in. and Made in U.S.A. with globally sourced materials

Specifications

  • Color
    Transparent
  • Overall Width
    17 in
  • Overall Length
    19 ft
  • Manufacturer Stock Number
    60600148732
  • Manufacturer Upc Number
    00051131859159
  • UPC_NO
    00051131859159
  • Product Types
    Boxes
  • Backing Material
    Film
  • Minimum Order Quantity
    12
  • Weight
    0.897 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought